90° inspection square, triangular accuracy 00 Lightweight design 500X300 mm

Article no.: 431858 500X300
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
  • Standard: DIN 875; DIN 876/00
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

Standard DIN 875; DIN 876/00
Right angle tolerance 0.004 mm
Thickness 60 mm
Weight 12 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification numbers & Classifications

Article number 431858 500X300
EAN / GTIN 2050001949899

Description

Version:

For material and accuracy standards see No. 430400. From size 600×400 mm with lightening holes which also assist in transportation and handling. The two narrow 90° surfaces of the square are precision diamond lapped to DIN 876/00.
Right angle tolerances to DIN 875.
Special lightweight design with no loss of accuracy.

Application:

For checking 90° angles in horizontal and vertical planes.

Supplied with:

Transport packaging

Note:

Please note additional carriage charge. Measurement angles up to 2000 mm on request. Wooden box or flight case available on request at an additional charge.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart