This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mounting pin Form A Steel, ⌀ D: 8mm

Article no.: 370040 8

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 8 mm
External ⌀ dn6 8 mm
Length 1 10 mm
Collar length L2 8 mm
Thread M M3
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370040 8
Manufacturer number K0350.08

Description

Version:

Steel hardened and ground.

Application:

Positioning workpieces at fit dimension.
Can be used as a foot or hardened stop for jigs and fixtures.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart