{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Material | sheet metal | |
| Colour | grey; grey | |
| Overall width | 720 mm | |
| Overall depth | 450 mm | |
| Overall height | 1,005 mm | |
| With drawers | yes | |
| Number of drawers | 7 pcs. | |
| Drawer usable width | 530 mm | |
| Drawer usable depth | 410 mm | |
| Manufacturer-specific unit | G | |
| Pull-out length (partial/full extension) | 100 % | |
| Drawer load capacity | 30 kg | |
| With push handle | yes | |
| With perforated panel | yes | |
| Hoffmann perforated panel grid interval | yes | |
| With tray | yes | |
| Material of plate | Sheet metal | |
| Type of wheel/castor | fixed wheel; Swivel castor | |
| Parking brake, fixed wheel | yes | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| Type of product | Roller cabinet | |
| Weight | 56 kg | |
| Fitted with tool assortment | yes | |
| Worktop / cover plate provided | yes | |
| Mobile | yes |
| Article number | 914705 7 | |
| EAN / GTIN | 4045197892331 | |
| Manufacturer number | 914705 7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |