ABS Digital Thickness Gauge with ID-S Inch/Metric, 0-0,47", 0,0005", 4,72" Throat

Article no.: 547-520S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Quick thickness gauge

Identification & Classification

Article number 547-520S
EAN / GTIN 4946368667683
Manufacturer number 547-520S
L-Number L40010 10688
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This ABSOLUTE Digimatic Thickness Gauge enables you to measure film, paper, etc., with flat contact points.

Feature:

  • Alarm: Low voltage, counting value composition error, overflow error
  • Battery life: Approx. 7000 hours
  • Contact point: Thread # 4.0-48.0UNF
  • Digital step: 0.0005″/0.01 mm
  • Digital/Analog: Digital
  • Inch/Metric switchable: Yes
  • Inch-Metric: Inch/Metric
  • Indicator No.: ID-S No. 543-783BS (ANSI/AGD type)
  • Max. measuring depth: 120.0 mm
  • Max. response speed: Unlimited
  • ON/OFF: Yes
  • Parallelism: 0,0005″
  • Power supply: 1 battery SR-44
  • Range: 0~0.47 ″ / 0~12 mm
  • Size/Dimension: 0,265 X 0,187 X 0,067 M
  • Type: With digital indicator with 3.0/8.0″ stem refer to ANSI/AGD

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart