Insert for engraving, HU7805, Type: ALU

Article no.: 217215 ALU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    41,61 € / 1 Piece
  • from 10 Piece
    34,67 € / 1 Piece
on request
In stock
188 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Tool material Carbide
Type HU7805
Point angle 60 degrees
Corner radius Re 0.08 mm
Shoulder length b 0.4 mm
tmax 2 mm
wmax 2.71 mm
Feed f 0.005- 0.03 mm
Type of product Vendeskærsplatte til gravering og afgratning

Identification & Classification

Article number 217215 ALU
EAN / GTIN 4045197762153
Manufacturer number 217215 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
100
wet maximum
 
wet minimum
 
Air
 

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart