{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Series | Vap Tap | |
| Manufacturer’s designation | GARANT Vap Tap Maschinen Gewindebohrer | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL00250105 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0025 mm | |
| Type of mounting | spigot | |
| Holder tolerance class | h9 | |
| Shank diameter | 2.5 mm | |
| Shank length | 27 mm | |
| Thread type | M | |
| Thread nominal diameter metric | 1.6 mm | |
| Thread | M1.6X0.35 | |
| Thread pitch | 0.35 mm | |
| Thread tolerance class | 6H | |
| Chisel edge diameter | 1.18 mm | |
| Width across flats | 2.1 mm | |
| Length of tapping part | 8 mm | |
| Tap infeed length | 1.75 mm | |
| Flute length | 8 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Type of thread-cutting tool | machine tap for dynamic machining | |
| Taper lead form | B | |
| Application for type of drilling | Through hole | |
| To depth (x diameter) | 3 | |
| Number of clamping slots | 2 | |
| Core hole diameter | 1.25 mm | |
| Flank angle | 60 degrees | |
| Tool material | HSS-E | |
| Standard designation for cutting medium, 2nd Priority | HSS-E | |
| Standard designation for cutting medium, 3rd Priority | HSS-E | |
| Machining group | K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel) | |
| Cutting media, manufacturer’s designation | HSS-E | |
| Coating | vaporised | |
| Interface | joint 1 | |
| Usable length | 4.8 mm | |
| Overall length | 40 mm | |
| Weight | 3 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | DIN 371 | |
| Data carriers | without data carrier | |
| Machining method | thread processing internal | |
| Type of product | Taps |
| Article number | 132642 M1,6 | |
| EAN / GTIN | 4069515001601 | |
| Manufacturer number | 132642 M1,6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |