Dig. universal bevel protractor, ss 200mm

Article no.: 0425702
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification & Classification

Article number 0425702
EAN / GTIN 4029713209971
Manufacturer number 0425702
L-Number L40510 583
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • clamping unit
  • stainless steel
  • factory standard
  • reversible measuring range: - 1 x 360° - 2 x 180° - 4 x 90°
  • reversible indication - degree and minutes - decimal degree

Description:

Dig. universal bevel protractor, ss 200mm

Feature:

  • Material: Stainless steel

Standard:

Factory standard

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart