GARANT GreenPlus cleaner and adhesives: safe to use, highly effective
To protect people and the environment
The GARANT GreenPlus product range will help you on your way to becoming more sustainable. GARANT GreenPlus products conserve resources and are not required to display hazard labels, making them a dependable alternative to the hazardous substances that have been used until now. For you that means: lower costs, faster working, better working conditions, and fewer time-consuming safety measures. The products also make a significant contribution to protecting people and the environment. Create the workplace of the future!
Chemicals without hazard labels: the benefits to you at a glance
Our products have a white safety data sheet. This means that working with them is safe. GARANT GreenPlus products do not have to be marked with hazard symbols or risk or safety phrases (R and S phrases). You can also significantly reduce the levels of pollutants in your production through the use of chemicals without hazard labels.

Fewer protective measures
As the pollutant levels are low, no complex protective measures are required.

Comply with regulations
Avoid possible sanctions, e.g. for exceeding workplace limit values.

No hazardous chemicals
No need to justify yourself to auditors regarding the use of hazardous chemicals.

Protect your employees
Fewer health problems, meaning less downtime

Easy to use
Instruction manuals do not have to be created.

White safety data sheet
No marking with hazard symbols etc.

Safe working
Fewer potential risks (e.g. risk of explosion and fire)

Protect the environment
Fewer pollutants = less environmental pollution.

Save money
Thanks to lower disposal costs.

Simple storage & logistics
No need to store them in hazardous substance cabinets
Our system solution for cleaning and adhesive bonding
GARANT GreenPlus
Hazardous substances can be found in many workplaces – whether in solid, liquid or gaseous form. This poses a risk to the health and safety of employees and also puts a strain on the environment. GARANT GreenPlus provides a sophisticated and environmentally friendly alternative to conventional products.
Our system solutions in the area of cleaning and adhesive bonding have been developed for many different areas of application and have special characteristics that help to protect employees and the environment. These include the reduction of hazardous substances, which is particularly important for protecting nature and people’s health. All GARANT GreenPlus products for cleaning and adhesive bonding are not subject to the application of hazard labels in accordance with the CLP Regulation.
GARANT CleanPlus cleaner & adhesives, available in small and large quantities
CLEANING: Simply the perfect cleaner for your application

Our cleaners are used in many different areas and for a wide variety of industrial component cleaning applications. We make it easy for you to choose the right cleaning agent for your needs!
In fact, there is a lot to bear in mind when selecting a suitable cleaner. To determine which product you need, consider the following questions for example_
- What kind of dirt is to be removed?
- What kind of surfaces and materials are to be cleaned?
- What is the size and geometry of the parts that are to be cleaned?
Select the right GARANT GreenPlus cleaner for your contamination
![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ||
|---|---|---|---|---|---|---|---|
| Flex Cleaner The versatile degreaser for quick cleaning | Acid Cleaner The acidic, all-purpose solution without hazard labels | Finisher The degreaser and finisher for quick cleaning | Inox Care Cleans, protects and preserves all metals | Power Force Super degreaser via hybrid technology | Granite Cleaner Cleans and maintains granite | ||
| Contamination | Oils, emulsions, greases | Rust, lime, mineral contamination | Machining oils, corrosion protection oils, light waxes, sticky residues | Dust, fingerprints, oil as well as minor limescale and rust film residues | Burnt-in contamination, special greases, carbon black, rubber residue, bitumen, waxes, pastes | Dust, oils, greases | |
| Application | Manual cleaning | ||||||
| Component cleaning device | |||||||
| Ultrasound | |||||||
| Materials | Steel/stainless steel | ||||||
| Aluminium | |||||||
| Non-ferrous metals | |||||||
| Plastic | |||||||
| Painted surfaces | |||||||
| Galvanised surfaces | |||||||
| Granite | |||||||
| NSF | A1 | A3 | A1 | A7, C1 | C1 | ||
| To the product | To the product | To the product | To the product | To the product | To the product |
With these 7 cleaning agents, you have the right helper at hand for every situation!
Our cleaning agents are labelled with the NSF seal
The area in which cleaning takes place is also critical for the choice of cleaning agent. Special regulations apply in particular when cleaning production systems in the food, feed and pharmaceutical industries. All our cleaning agents are provided with the NSF mark and are thus registered and approved internationally.
The NSF registration of our cleaning agents provides users and inspectors with the reassurance that the products satisfy the regulations for food safety. NSF International is a foundation for health care. It is an independent, non-profit organisation for product testing and certification, which sets standards for a wide range of household and industrial products.

CLEANING AND ADHESIVE BONDING: The power team for perfect adhesion
Adhesives love cleanliness. The quality of a bond ultimately depends on adhesion (bond between the adhesive layer and the material surface) and cohesion (internal stability in the adhesive).
To achieve optimum adhesion, the surfaces to be bonded must be clean, dry and free of grease.
Non-adhesive surface substances, such as dust, mould-release agents, greases or waxes, must be removed before bonding. The GARANT GreenPlus range cleaning agents help you to provide the best conditions for ensuring perfect adhesion – and hold together what belongs together!
Our GARANT GreenPlus products in the field of adhesive bonding can be divided into four areas of use:
ADHESIVE BONDING: Seal and secure – get stuck in with anaerobic adhesives!
Anaerobic adhesives are the ideal materials to use to secure screws, seal threads and create shaft-hub joints. They can withstand vibrations and even seal high-pressure lines with complete reliability.
Anaerobic adhesives are single-component adhesives, that harden at room temperature when cut off from oxygen. The hardener component contained in the liquid adhesive remains inactive as long as it is in contact with oxygen. Oxygen thus prevents anaerobic single-component adhesives from hardening. This is why bottles for anaerobic adhesives contain air and are only half-filled with adhesive. As soon as the adhesive is cut off from oxygen, e.g. by bringing together the parts to be joined, the hardening process proceeds very quickly – especially if there is simultaneous metal contact. Anaerobic adhesives harden when cut off from oxygen and become duromers. They withstand temperatures from -55°C to approx. 180°C. A basic distinction is made between low strength, medium strength and high strength. The choice of strength class depends entirely on the application.
This is how anaerobic adhesives work
Anaerobic adhesives cure in the absence of oxygen. Under the influence of metal ions, free radicals are formed which initiate the polymerisation process. The capillary action causes the liquid adhesive to spread and fill even the smallest gaps. The parts to be joined are anchored, so to speak, by the hardened adhesive. The metal surfaces act as a kind of catalyst and initiate the curing process through contact with the adhesive.

The adhesive is kept stable in the liquid state by the continuous supply of oxygen.

The adhesive is enclosed in the joint gap and thus separated from the oxygen supply.

The peroxides become free radicals with the metal ions. This initiates the formation of polymer chains.

In the hardened state, a solid structure with cross-linked polymer chains can be seen.

1 = Peroxides
2 = Oxygen
3 = free radicals
4 = Monomers
5 = Metal ions




















