GARANT Automation Basic loading systems

How using loading robots unlocks even greater manufacturing potential and boosts machine capacity

Today, a number of semi-automated production processes are already widely known, for example those that make life easier for production floor managers and machine operators. These range from automated tool changes on the machine to dual-spindle lathes and even simultaneous tooling while the machine is running thanks to machines equipped with automated pallet changers. These kinds of automation already increase productivity without impairing quality.

But if you’re looking to reduce costs per unit and want to ensure efficient deployment of personnel over the long term, you can now turn to our GARANT Automation Basic loading system.

Your new team member strengthens your team

The GARANT Automation Basic loading system strengthens and relieves your team. So your production is fit for the challenges of the constantly changing market.

  • By (semi-)automating these separate process steps, you’ll be meeting your demand today, be set up for future requirements and increasing your capacities considerably – and you’ll still be turning a profit.

  • Automated loading for small-lot or custom-piece production makes it possible to expand capacities without having to hire extra personnel – and is possible even on machines that you’ve already had in use for a while.

Load and unload machines automatically with GARANT Automation Basic loading systems

The GARANT Automation Basic loading system is designed for use with lathes, milling machines and machining centres. The loading systems load and unload blank parts, finished parts and vices in your CNC machines. The solid base frame, stable construction and safety devices ensure safe operation as well as simple and effortless loading and unloading of the tool store.

  • For use on turning, milling and machining centres
  • Safe operation thanks to solid base frame, sturdy design and protective devices
  • Easy loading and unloading of the tool magazine

7 advantages of the GARANT Automation loading system

  • No automation interface required
  • No automatic door required
  • No robot programming knowledge required
  • Existing and new machines can be automated
  • No rotary feed-through union required (media transfer by robot)
  • Can be integrated within a few days (quick start to production)
  • One contact person for all matters (automation, machining process, workstation etc.)

Equip an older machine tool with an automation system

In the video we show you, how an older Mazak QuickTurn 200 M (built in 2003) was equipped with the GARANT Automation Basic loading system at our customer Horst und Heinrich Michler GmbH.

Do you also have an existing machine and are thinking about adding a semi-automated system? Simply contact us.

Get free consultation

Standout features of the GARANT Automation loading system

MZ12 industrial robot from NACHI

The MZ12 from NACHI is one of the most dynamic and lightest compact robots anywhere in the world. Its dust-proof and drip-proof design makes it ideal for use in workshops. Offering a maximum payload of 12 kg and an accuracy of 0.04 mm, it combines power and precision in a single machine.

  • Precise (0.04 mm position accuracy)
  • Up to 10 kg net load
  • Dust-proof and splash-proof IP67

Individual grippers from SCHUNK

The different grippers are adaptable and mean you can grip and load virtually any component. It makes no difference whether you want to grip the workpiece from the inside or outside.

  • Adapted to your needs (handling of blank and finished parts)
  • Internal and external gripping is possible
  • Push-on function
  • Blow-off function

GARANT ZeroClamp quick-release coupling

This unit enables the gripper to be installed on the robot arm in mere seconds and guarantees a high holding force and accuracy. The ability to change the grippers quickly means you can respond flexibly when working with different components.

  • Intuitive operation (oriented gripper alignment)
  • Quick changeover of grippers (Allen key is sufficient!)

Flexible parts storage from GARANT

Depending on your specific application, grid plates for different part geometries and sizes are available or can be custom-made to suit your specific requirements.

  • Base plate (hole grid for maximum flexibility)
  • Configurable grid plate (blank parts, finished parts and vices)
  • Stacking pins for increased parts storage
  • Angular workpiece stop for quick changeovers

HMI (Human Machine Interface) from GARANT

Comprises an industrial computer with suitable software user interface which ensures top connectivity and extremely easy operation. A simple and effective way to connect the machine.

  • Intuitive operation
  • No robot programming skills required
  • Quickly set up new components

Safety zone scanner from Datalogic

A laser scanner is used as standard, negating the need for a fixed enclosure. The two-zone system ensures top safety and convenience when the machine is running. Thanks to this technology, the GARANT Automation Basic loading system meets all necessary safety and CE conformity requirements.

Yellow zone: when entering this scanner zone, the system stops within 66 ms. After exiting the area, the system restarts automatically.

Orange zone: after entering this scanner zone, the system switches to Safety Off. After exiting the area, the enable for restart must be acknowledged on the HMI.

From the GARANT Basic base model to the GARANT Basic Plus as your perfect solution

GARANT BASIC

GARANT Basic is the most cost-effective and fastest way to automate your machine tool. Designed specifically to ensure simple clamping, it is easier than ever to program. Change your jobs in minutes so you can remain highly flexible.

Automation machine

  • CNC lathes and milling and machining centres

Components

  • Any type of blank and semi-finished parts up to a maximum of 10 kg
  • Xtric vice handling up to max. 10 kg

Control

  • One actuator
  • Operation of pneumatic clamping devices

Software

  • Load and unload a clamping point
  • Stack function
  • Push-on function
  • Blow-off function

Gripper

  • Centric gripper
  • Parallel gripper

GARANT Basic Plus

With the high flexibility of the GARANT Basic Plus system, all doors are open to you. Whether turning or milling, whether main spindle or secondary spindle, whether a round or angular component - GARANT Basic Plus can be easily adapted to your component.

Automation machine

  • CNC lathes and milling and machining centres

Components

  • Any type of blank, semi-finished and finished parts up to a maximum of 10 kg
  • Xtric vice handling up to max. 10 kg

Control

  • Up to two actuators
  • Operation of pneumatic clamping devices

Software

  • Load and unload 1 clamping point
  • Loading only
  • Unloading only
  • Process 1st and 2nd side
  • Stack function
  • Turning station
  • Storage in alternative location
  • Push-on function
  • Blow-off function

Gripper

  • Centric gripper
  • Parallel gripper
  • Vacuum gripper

And on to your bespoke GARANT Basic Individual automation solution

GARANT Basic Individual

.

The GARANT Basic Individual is based on the GARANT Basic Plus and incorporates the same functions. It can be extended with the ICONIC packages to suit your applications. With the GARANT Basic Individual system, the system can be adapted to your individual needs by using various packages.

Expand your GARANT loading system with our ICONIC packages to meet your individual production needs:

(1) Specific

  • Fixed electrical connection between the system and machine tool
  • Use of machine functions (door pneumatics etc.)
  • Adaptation of robot program and additional installation work
  • CE type approval

(2) Protection

  • Complete protective enclosure with closed door (no need for integrated safety guarding or zone scanner)
  • Adjustment on site incl. robot program
  • CE type approval

(3) Free

  • Installation of free-standing system, detached from the machine tool, incl. second scanner (no protective enclosure)
  • Up to three actuators
  • Adjustments on site incl. robot program
  • CE type approval

Want to find out more? Get started and arrange a consultation now

To the contact form

The GARANT Automation Basic loading systems come with an extensive range of accessories

  • GARANT Auto Door (automated door opening for your machine tool)
  • Gripper assemblies
  • Gripper systems and clamping technology from SCHUNK
  • Gripper finger set
  • Finger blanks
  • Gripper finger positioning aid
  • Pressure pieces
  • Variable grid plate
  • Stacking pins
  • Angular workpiece stop
  • Spacer set
  • Gripper quick-change coupling
  • Turning unit
  • Workbenches


Our customers have been won over by the GARANT Automation loading system

Turnover boosted by 30 to 40 percent

Going into series production was a risk for Matthias Schöwel and Christoph Schwarzmüller from MCS Zerspanungstechnik GBR. But their decision to use the GARANT Automation loading system paved the way for larger jobs and a better work-life balance.

Read customer story

More efficient production in next to no time

Johann Schild Herstellung + Handels GmbH had big plans – and has made great progress since commissioning our GARANT Automation Basic loading system: in no time at all, they have become faster and more efficient, with improved production reliability.

Read customer story

We’re by your side whatever your requirements: semi-automation, process optimisation or autonomous production. Find out more here:

Automated solutions to meet production challenges

STAGE 1

Semi-automated production

STAGE 2

Semi-automated production with process optimisation

STAGE 3

Autonomous production with ongoing process monitoring

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart