Have HSS end mills, HSS drills, shell end mills and much more regrinded – with the regrinding service from Hoffmann Group
Full performance in original geometry with up to 85% cost savings.
Your cutting tools such as HSS end mills, HSS drills and shell end mills are in the best hands with us when regrinding. With manufacturers directly on site and a professional team of experts, we offer sound competence and the highest degree of care in testing, reprocessing and return. Before regrinding, we check your tools for the type, scope and cost-effectiveness of the necessary reprocessing. Tools that can no longer be regrinded or that can only be regrinded uneconomically will be returned free of charge.
All important information at a glance:

5 good reasons for regrinding by Hoffmann Group
- Everything "from a single source" (advice, ordering, delivery, service) from your usual contact persons
- Full performance (up to 100% machining capacity, up to 95% tool life) by original regrinding and coating
- Up to 85% cost savings compared to new tool acquisition – with transparent and fair prices
- Simple, fast and transparent processing (approx. 10-20 working days depending on the effort)
- Maximum security in processing and cost optimization by reducing suppliers and ordering processes
Up to 85% cost savings through original regrinding
The longer you can maintain the original quality of your tool, the greater your cost savings.
If cutting tools are restored to their original quality at the right point in time, tooling costs are enormously reduced. Usingn our regrinding service can bring you savings of up 85%.
The following tools are suitable for regrinding:
For more information on sizes and prices, simply click on the appropriate tool.

Request a system box
Phone: +44 (0) 8704 1761 11
E-mail: ab.uk@hoffmann-group.com
Put your tools into the Hoffmann Group system box. You can use the accompanying proforma to inform us about special requirements. We offer two boxes with the following internal dimensions (small: 290 × 230 × 200 mm and large: 450 × 350 × 300 mm). Of course we also accept goods in your own non-returnable packaging.

Place your regrinding order
Order your regrinding service simply and directly:
Phone: +44 (0) 8704 1761 11
E-mail: ab.uk@hoffmann-group.com

Collection of your tools
You can use the carrier of your choice to deliver the box to us at:
Hoffmann UK Quality Tools Ltd
GEE Business Centre
Holborn Hill
Birmingham
B7 5JR

Processing of your order
- Regrinding to the original standard
- Coating to the original standard
- Quality control
- Measurement report (if desired)

Returned to you, ready to use
After the tools have been reconditioned, they are dispatched to you within 24 h.
Our services for you: free loan box – free collection by DHL – free return on orders worth €250 or more.
Further services related to regrinding service
The personal touch, always there for you: our measurement technology specialists
Our experienced measurement technology specialists will be pleased to provide expert advice that does not favour any specific manufacturer. Our central points of contact will gladly assist you with quotations or if you have questions about your order or delivery.




















