Lots of challenges, one solution – the new GARANT “4-in-1”

Our new multi-functional turning tool and drill bit

We’ve found the perfect solution – a worthy multifunctional problem-solver for our GARANT family. It means individual and series components can be produced cost-effectively and efficiently. Tool-changing and set-up times are minimised and the cost-benefit ratio is maximised.
A simple tool for simple components.

Available in:

  • the lengths: 1.5 x D / 2.25 x D
  • the diameters: 10 / 12 / 14 / 16 / 20 / 25

Overview of “4 in 1” applications:

1/ Longitudinal turning
2/ Drilling into solid material
3/ Internal longitudinal turning
4/ Facing

Special features of the GARANT “4 in 1”

1/ Ideal cooling, 2. Optimum stability, 3. Large choice of inserts, 4. Blind changing of inserts, 5. There is only a contact surface with version 2.25 x D

Ideal cooling

Not all cooling is the same. Water may be one of the
most commonly used methods for extending
the service life of indexable inserts, but the water does
not always directly reach the cutting edge.
This is not the case with our “4 in 1”. Thanks to the 3 targeted
coolant nozzles, the chips are removed directly
from the bores. The direct coolant nozzles on the insert ensure
complete “flushing” of the insert with cooling lubricant.
This ensures optimum service lives and chip evacuation.

Optimum stability

A solid foundation is needed to achieve
optimum stability. Our “4 in 1” has a specially hardened shank.
Strength and dynamics are optimally coordinated.
The small indexable insert ensures that there is enough
carrier material to counteract the radial and
axial forces which occur during the turning and drilling process.

Large choice of inserts

Constantly changing between a wide range of materials is not
uncommon for contract manufacturers. The choice of indexable inserts should also
be just as broad.
We offer a wide selection of different varieties and
substrates in order to make the required service lives, surfaces and tolerances possible
for every task and every
material.
To make your choice easier, we have a
“first choice” variety in both steel and stainless steel.
These have been specially designed for the “4 in 1” applications.

MaterialSteel processingStainless steel machiningaluminium machining
Indexable insertInsert image HBZ030
Variety HBZ025 HBZ030 HBZ035 HBZ120 HBZ140 HUZ310 HBZ310
DescriptionAll-round insert for “4 in 1” standard machining operations in steel.

Reliable complete machining of PVD coating ensures
wear resistance
Indexable insert for longer service lives, primarily for
longitudinal turning

Thin CVD coating for wear protection
Indexable insert for difficult interrupted cutting

PVD coating increases the service life, even in difficult cutting conditions
Indexable insert for higher service lives, primarily for
longitudinal turning

Wear-resistant PVD coating in combination with sharp
cutting edge version
All-round indexable insert for “4 in 1” machining operations in stainless
steels

A thin PVD coating and a tough medium-grain substrate enable
reliable complete machining.
Standard aluminium indexable insert for all “4 in 1” applications

Indexable inserts are uncoated
Indexable insert for aluminium in all “4 in 1” applications

An extremely thin PVD coating is intended to maximise the service life, for example in aluminium with
silicon alloy

Blind changing of inserts – it’s this simple

Stop paying attention for just a second and you’ve mounted the insert
wrong.
Not here... Thanks to our positive clamping system, the
insert seat is precisely defined due to the nose on the holder and the
groove in the insert. Changing blind is no problem here.

How to contact us

Our experts will be happy to advise you on the topic of 4 in 1 turning tools and drill bits.

We look forward to your call or e-mail!

Get in touch

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart