{{ name }}
Prekės Nr. {{ combinedCodeWithHighlight }}
Prekės numeris:
EAN / GTIN:
Gamintojo numeris:
Katalogo Nr.:
| ESD protected area (EPA) | no | |
| EX area | no | |
| Type of gauge | go Gauge (GO); no-go gauge (NO-GO) | |
| Min. nominal dimension | 1 mm | |
| Max. nominal dimension | 1 mm | |
| Tolerance zone | H | |
| Degree of tolerance (quality) | 7 | |
| Configurable | no | |
| Type of product | plug gauge | |
| Content | single part | |
| Standard | DIN 2245-1; DIN 7164; DIN EN ISO 1938-1 | |
| Material | steel | |
| Can be calibrated | taip |
| Produkto numeris | 484040 1 | |
| EAN / GTIN | 2050002043305 | |
| Gamintojo numeris | 1001...1.....H7 | |
| Gamintojas / atsakingas asmuo | Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 Schmalkalden, Germany, www.lehrmess.de |