{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Article no. | DS | Dc min. | Lc | L | Price per | Price incl. VAT | |||
|---|---|---|---|---|---|---|---|---|---|
|
Article no.:
GG1365 1
|
GG1365 1 | 1 mm | 1 mm | 12 mm | 34 mm |
1 set
|
INR 2,520.10
|
||
|
Article no.:
GG1365 1,5
|
GG1365 1,5 | 1.5 mm | 1.5 mm | 18 mm | 40 mm |
1 set
|
INR 2,335.30
|
||
|
Article no.:
GG1365 2
|
GG1365 2 | 2 mm | 2 mm | 24 mm | 49 mm |
1 set
|
INR 2,116.40
|
||
|
Article no.:
GG1365 2,5
|
GG1365 2,5 | 2.5 mm | 2.5 mm | 30 mm | 57 mm |
1 set
|
INR 2,520.10
|
||
|
Article no.:
GG1365 3
|
GG1365 3 | 3 mm | 3 mm | 33 mm | 61 mm |
1 set
|
INR 2,520.10
|
||
|
Article no.:
GG1365 3,3
|
GG1365 3,3 | 3.3 mm | 3.3 mm | 36 mm | 65 mm |
1 set
|
INR 2,758.80
|
||
|
Article no.:
GG1365 3,5
|
GG1365 3,5 | 3.5 mm | 3.5 mm | 39 mm | 70 mm |
1 set
|
INR 3,011.80
|
||
|
Article no.:
GG1365 4
|
GG1365 4 | 4 mm | 4 mm | 43 mm | 75 mm |
1 set
|
INR 3,342.90
|
||
|
Article no.:
GG1365 4,2
|
GG1365 4,2 | 4.2 mm | 4.2 mm | 43 mm | 75 mm |
1 set
|
INR 3,754.30
|
||
|
Article no.:
GG1365 4,5
|
GG1365 4,5 | 4.5 mm | 4.5 mm | 47 mm | 80 mm |
1 set
|
INR 3,900.60
|
||
|
Article no.:
GG1365 5
|
GG1365 5 | 5 mm | 5 mm | 52 mm | 86 mm |
1 set
|
INR 4,178.90
|
||
|
Article no.:
GG1365 5,5
|
GG1365 5,5 | 5.5 mm | 5.5 mm | 57 mm | 93 mm |
1 set
|
INR 5,186.50
|
||
|
Article no.:
GG1365 6
|
GG1365 6 | 6 mm | 6 mm | 57 mm | 93 mm |
1 set
|
INR 5,545.10
|
||
|
Article no.:
GG1365 6,5
|
GG1365 6,5 | 6.5 mm | 6.5 mm | 63 mm | 101 mm |
1 set
|
INR 6,527.40
|
||
|
Article no.:
GG1365 6,8
|
GG1365 6,8 | 6.8 mm | 6.8 mm | 69 mm | 109 mm |
1 set
|
INR 7,349.10
|
||
|
Article no.:
GG1365 7
|
GG1365 7 | 7 mm | 7 mm | 69 mm | 109 mm |
1 set
|
INR 7,217.10
|
||
|
Article no.:
GG1365 7,5
|
GG1365 7,5 | 7.5 mm | 7.5 mm | 69 mm | 109 mm |
1 set
|
INR 8,224.70
|
||
|
Article no.:
GG1365 8
|
GG1365 8 | 8 mm | 8 mm | 75 mm | 117 mm |
1 set
|
INR 8,968.30
|
||
|
Article no.:
GG1365 8,5
|
GG1365 8,5 | 8.5 mm | 8.5 mm | 75 mm | 117 mm |
1 set
|
INR 9,750.40
|
||
|
Article no.:
GG1365 9
|
GG1365 9 | 9 mm | 9 mm | 81 mm | 125 mm |
1 set
|
INR 10,560.00
|
||
|
Article no.:
GG1365 9,5
|
GG1365 9,5 | 9.5 mm | 9.5 mm | 81 mm | 125 mm |
1 set
|
INR 11,899.80
|
||
|
Article no.:
GG1365 10
|
GG1365 10 | 10 mm | 10 mm | 87 mm | 133 mm |
1 set
|
INR 12,563.10
|
||
|
Article no.:
GG1365 10,2
|
GG1365 10,2 | 10.2 mm | 10.2 mm | 87 mm | 133 mm |
1 set
|
INR 14,062.40
|
||
|
Article no.:
GG1365 10,5
|
GG1365 10,5 | 10.5 mm | 10.5 mm | 87 mm | 133 mm |
1 set
|
INR 14,327.50
|
||
|
Article no.:
GG1365 11
|
GG1365 11 | 11 mm | 11 mm | 94 mm | 142 mm |
1 set
|
INR 16,052.30
|
||
|
Article no.:
GG1365 11,5
|
GG1365 11,5 | 11.5 mm | 11.5 mm | 94 mm | 142 mm |
1 set
|
INR 17,510.90
|
||
|
Article no.:
GG1365 12
|
GG1365 12 | 12 mm | 12 mm | 101 mm | 151 mm |
1 set
|
INR 19,235.70
|
||
|
Article no.:
GG1365 12,5
|
GG1365 12,5 | 12.5 mm | 12.5 mm | 101 mm | 151 mm |
1 set
|
INR 21,888.90
|
||
|
Article no.:
GG1365 13
|
GG1365 13 | 13 mm | 13 mm | 101 mm | 151 mm |
1 set
|
INR 22,817.30
|