Jobber drill set HSS No. 114200 in a case uncoated

Article no.: 115160
4 variants
  • Coating: uncoated
  • Colour ring: yellow
  • Through-coolant: no
  • Norm: DIN 338
  • Shank form: Plain shank
  • Tool material: HSS
  • Tolerance: h8
  • Type: W

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart