Cover 12 mm, beech marine ply, for rack bays usable depth: 1350mm

Article no.: 993170 1350
Price per 1 Piece (INR 25831.30 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

for rack bays usable depth (mm) Price per 1 Piece (incl. VAT)

Availability

  • Insert thickness: 12
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 12 mm
Length 830 mm
Depth 1,185 mm
Sustainability GARANT GreenPlus
Thickness 12 mm
muitable for fitting into the pull-out shelf 993101
for rack bays usable depth 1,350 mm
Material of worktop Beech marine ply
Application range Heavy-duty racking
Type of product Insert plate

Identification & Classification

Article number 993170 1350
EAN / GTIN 4045197521828
Manufacturer number 993170 1350
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

12 mm beech marine ply worktop with oiled surface.

Application:

For insertion into the pull-out shelf for protective storage of delicate parts.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart