{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Part described | whole article | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Series | Tool24 Locker | |
| Part described, Light grey | Korpus | |
| Part described, Anthracite grey | Fronten | |
| Manufacturer’s designation | Tool24 Locker | |
| Material | sheet metal | |
| Colour | grey; grey | |
| Colour selection | free selection | |
| With door | yes | |
| Total number of doors | 2 pcs. | |
| Door design | swing door/revolving door | |
| Door stop | right-hand and left-hand | |
| Door fronts | closed | |
| Shape of door handle | grip handle | |
| Cabinet ventilation | no | |
| With perforated panel grid interval | yes | |
| Hole shape | square | |
| Hole width | 9 mm | |
| Hole height | 9 mm | |
| Hole spacing | 37 mm | |
| Hoffmann perforated panel grid interval | yes | |
| Support cabinet version | base closed | |
| With display | yes | |
| Display diagonal | 22 in | |
| Touch display | yes | |
| Language | German | |
| With own On/Off switch | no | |
| Type of product | industrial vending solution | |
| Installation position | floor anchoring | |
| Weight | 200 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Area of application | workshop | |
| Configuration | configured | |
| Overall width Bg | 800 mm | |
| Overall depth Tg | 500 mm | |
| Overall height Hg | 1,965 mm | |
| Body width Br | 800 mm | |
| Body depth Ti | 500 mm | |
| Body height Ho | 1,965 mm | |
| Built-in lighting | yes |
| Article number | 979300 300/14 | |
| EAN / GTIN | 4062406134747 | |
| Manufacturer number | 979300 300/14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |