{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height adjustment workstation | 680-820 mm | |
| Type of height adjustment | mechanical | |
| Insert thickness | 25 mm | |
| Height adjustment range | 680 mm - 820 mm | |
| Width | 1,600 mm | |
| Depth | 800 mm | |
| Worktop thickness | 25 mm | |
| Material of worktop | Laminated particle board coated with synthetic resin | |
| Worktop covering | Melamine | |
| Surface worktop | Plastic, light grey | |
| Colour of worktop surface | light grey | |
| Insert shape | Rectangular | |
| Type of product | Office table |
| Article number | 974041 1600 | |
| Manufacturer number | 974041 1600 | |
| Manufacturer/responsible person | OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 Ebersbach-Neugersdorf, Germany, www.oka.de |