Marking tape, Type: EPAIN

Article no.: 972860 EPAIN
Price per 1 Piece (INR 696.37 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, yellow Luminous yellow
Manufacturer’s designation Markierungsband, Typ: EPAIN
ESD protected area (EPA) yes
Colour yellow; black
Number of adhesive tapes 1 pcs.
Content single piece
Type of product adhesive tapes
Type of adhesive tape single-sided
Application marking
Characteristics abrasion-proof
Length L 15 m
Width B 70 mm

Identification & Classification

Article number 972860 EPAIN
EAN / GTIN 4057989601205
Manufacturer number C-195 075
Manufacturer/responsible person BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 Eppingen, Germany, www.bjz.de

Description

Version:

Printed with the ESD logo, self-adhesive, hard-wearing. Printed on the reverse and therefore resistant to cleaning materials and abrasion-resistant. Roll width: 70 mm. Roll length: 15 m.
“ESD protected area”. Colour: yellow/black.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart