{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width | 11 mm | |
| Thickness | 0.1 mm | |
| Roll length | 20 m | |
| Material | Copper | |
| Type of product | Copper strip |
| Article number | 972591 20 | |
| EAN / GTIN | 4057989600161 | |
| Manufacturer number | C-197 1596 | |
| Manufacturer/responsible person | BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 Eppingen, Germany, www.bjz.de |