ESD rail with small parts bins, Length (mm) / no. of bins: 1000/LEER

Article no.: 972121 1000/LEER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Length (mm) / no. of bins Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Installation height 90 mm
Safe working load 50 kg
Type of product Storage container rack

Identification & Classification

Article number 972121 1000/LEER
EAN / GTIN 4062406167479
Manufacturer number 972121 1000/LEER
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rail made of sheet metal. Different sizes of small parts bins can be fitted on a single rail. Load capacity of 50 kg distributed along the length.

Suitable for:

Installation by mounting on ESD support columns No. 972080 and ESD materials supply trolley No. 972060 (only size 1000/EMPTY; 1000/6; 1000/9).

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart