{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Design version | Steel hollow section construction | |
| Height adjustment interval | 50 mm | |
| electrostatic characteristic | EGB/ESD | |
| Height | 1,300 mm | |
| Width | 1,000 mm | |
| Depth | 700 mm | |
| Usable height | 970 mm | |
| Number of castors with parking brake | 2 | |
| Number of castors without parking brake | 2 | |
| maximum load capacity | 200 kg | |
| Weight | 32 kg | |
| Type of product | Materials supply trolley |
| Article number | 972060 1300 | |
| EAN / GTIN | 4062406167103 | |
| Manufacturer number | 972060 1300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |