ESD workstation with electric height adjustment Max. load capacity 250 kg, ESD worktop, Type: 1250

Article no.: 972017 1250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 50
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment electrical
Insert thickness 50 mm
electrostatic characteristic EGB/ESD
Height adjustment range (worktop surface) from − to 610 mm - 1,200 mm
Width 1,250 mm
Depth 750 mm
Worktop length 1,250 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Lifting speed 38 mm/s
maximum load capacity 250 kg
Weight 94 kg
Type of product Work table

Identification & Classification

Article number 972017 1250
EAN / GTIN 4062406773588
Manufacturer number 972017 1250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

ESD workstation with electric height adjustment. Non-conductive base frame with lift unit with cross braces for stabilisation at the side and rear. 50 mm thick volume conductive ESD worktop. Control panel is not ESD conductive.
Work bench without side plates, not suitable for installing in a row.

Colour:

Height-adjustable feet in black, cross braces in RAL 7016 anthracite powder-coated.

Recommendation:

Light assembly work, sitting and standing.

Note:

Because of the maximum load capacity, only mobile casings should be used. Avoid attaching casings under the worktop. Further attachments would reduce the load capacity correspondingly. Delivered fully assembled.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart