This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench with 1 support stand and 1 drawer unit 36×36 units, Worktop length: 1500mm

Article no.: 970600 1500
1500

Select article variation and quantity

Worktop length (mm) Price per Piece (incl. VAT)

Availability

  • Workbench height: 850
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,000
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Workbench/desk load capacity - maximum distributed load (on wood) 1,000 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Safety certificate GS TÜV Süd
Height 850 mm
Worktop length 1,500 mm
Worktop depth 800 mm
Worktop thickness 50 mm
Drawer body right, height 800 mm
Drawer body right, width 717 mm
Drawer body right, depth 725 mm
Drawer body right, width in units 36 E
Drawer body right, depth in units 36 E
Drawers usable width (body on the right) 612 mm
Drawers usable depth (body on the right) 612 mm
Number of drawers 5
Number of drawer bodies right 1
Material of worktop Beech marine ply
Surface worktop clear varnished
Electronic locking system can be retrofitted yes
Weight 175 kg
Type of product CNC workbench

Identification & Classification

Article number 970600 1500
Manufacturer number 970600 1500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With 1 drawer unit 717 mm wide (36×36 units) and 1 support stand.

Application:

The drawer unit can be fitted on the left- or right-hand side.

Colour:

Body light grey RAL 7035, drawers mouse grey RAL 7005 powder-coated.

Note:

For storage of tools, a drawer inlay No. 970700 is required.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart