Technician’s vice with bench clamp, Jaw width: 50mm

Article no.: 967590 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
36 pieces in stock 36 pieces available in 11-14 working days

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 50 mm
Clamping depth 35 mm
Interchangeable jaws yes
Can be swivelled yes
Pivot range ± 90 degrees
Version mechanical
Material aluminium
Surface painted
Type of product bench vice

Identification & Classification

Article number 967590 50
EAN / GTIN 2050001741363
Manufacturer number ALU050
Manufacturer/responsible person Gestioni Industriali Italiane S.N.C morsificio ita, Via Signoria 13, 35010 San Giorgio delle Pertiche, Italia, www.fza-morsificio.com

Description

Version:

The upper part can be rotated or swung to the most favourable operating position by means of a ball joint and can be locked by a clamping lever. The vice can be rotated additionally in steps up to 360°; and is therefore applicable as a low level clamp. Vice, bracket and screw on base are of light metal alloy, hammer finish enamelled. Enclosed steel thread spindle, jaws slide forwards on opening.
With interchangeable plastic jaws.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart