Lid with hinges for Eurobox grey, Type: NBC32

Article no.: 963384 NBC32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
595 pieces in stock 595 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation NBC32
Colour grey
Length 300 mm
Width 200 mm
Type of product cover
Shape square
Material Plastic
Surface matt
With grip holes no

Identification & Classification

Article number 963384 NBC32
EAN / GTIN 8055520632066
Manufacturer number NBC32-139901320118
Manufacturer/responsible person Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 Wadern-Lockweiler, Germany, www.lockweiler-werke.com

Description

Version:

Lids are fitted with hinges. Holes in the lid and edge of the box (⌀ 3.5 mm) allow a security seal to be fitted.

Suitable for:

Euroboxes No. 963378963380.
Euro standard containers with base area 300x200 mm

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart