Label holder set 10-piece, width×height: 30X14mm

Article no.: 960665 30X14
Set price 10 pieces (INR 186.34 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
60 pieces in stock 60 pieces available in 11-14 working days

Select article variation and quantity

width×height (mm) Set price 10 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product holder
Material plastic
Width 30 mm
Height 14 mm
Quantity 10

Identification & Classification

Article number 960665 30X14
EAN / GTIN 4045197334183
Manufacturer number 960665 30X14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of plastic, including labelling strips and clear covers.

Application:

For attaching to dividing plates No. 960540 − 960600, divider No. 960630, and small parts bin No. 960650.

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability