Set of slotted / plain dividers (for 1 drawer 54×27 units) for drawer front height, 50 mm, Number of pieces: 8+22

Article no.: 960372 8+22
Discount
INR 11,687.50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Number of pieces Set price 30 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Part described whole article
Material sheet metal
Colour blue

Identification & Classification

Article number 960372 8+22
EAN / GTIN 4045197373311
Manufacturer number 960372 8+22
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17 : 17 mm allow dividers to be fitted.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 54×27 units. One set completely fills a drawer with a usable area of 918×459 mm.

Content:

Slotted divider No. 960490: 8 pcs.
Plain divider (see No. 960540 − 960600): 22 pcs. size 98

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart