TAG (transponder) for G-ELS, Type: TAG

Article no.: 960018 TAG
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
839 pieces in stock 839 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

37 mm
Type of product Lock transponder

Identification & Classification

Article number 960018 TAG
EAN / GTIN 4045197911940
Manufacturer number 960018 TAG
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

In TAG mode (combination with the admin card No. 960013 size TAG), the TAG takes over the function of the key that is used to open and close the lock. The free memory area on the TAG can be used for other applications. The TAG can also be used for OSS mode. A robust plastic housing with a metal tongue for a long working life, easy to clean. Technology used: MIFARE DESFire.

Suitable for:

Electronic lock unit No. 960017.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart