{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Door opening angle | 225 degrees | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 2,000 mm | |
| Width | 800 mm | |
| Depth | 550 mm | |
| usable height of each compartment | 1,840 mm | |
| usable height of each clothing compartment | 1,430 mm | |
| usable width of each clothing compartment | 340 mm | |
| usable depth of each clothing compartment | 500 mm | |
| usable height of each hat compartment | 370 mm | |
| usable width of each hat compartment | 340 mm | |
| usable depth of each hat compartment | 500 mm | |
| Number of compartments | 2 | |
| Number of fixed shelves | 1 | |
| Number of clothes rails | 1 | |
| suitable for integral helmets | yes | |
| Cabinet fronts | Plain sheet metal swing door | |
| Support cabinet version | Fitted base | |
| Sloping roof | no | |
| Ventilation slots in the back wall | yes | |
| Ventilation slots in the door | no | |
| Base fascia removable | no | |
| Special paints available | yes | |
| Weight | 85.3 kg | |
| Lock version | Cylinder lock | |
| Standard | DIN 4547 | |
| Type of product | Locker |
| Article number | 958770 2 | |
| Manufacturer number | 958770 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |