Mobility unit retrofit set, suitable for casing depth in G: 20

Article no.: 958480 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
45 pieces in stock 45 pieces available in 11-14 working days

Select article variation and quantity

suitable for casing depth in G Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Carriage height 160 mm
Depth 500 mm
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
maximum load capacity 200 kg
Type of product Wheels and push handle

Identification & Classification

Article number 958480 20
EAN / GTIN 4062406133474
Manufacturer number 958480 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GridLine mobility unit consisting of 2 galvanised sheet metal cross beams. Completely assembled with set of wheels and 1 set of 2-component Haptoprene® push handle. For bolting on to GridLine cabinets and tool cabinets. Push the cabinet from the side.
For retrofitting to GridLine cabinets and tool cabinets.

Suitable for:

Cabinets No. 940001940123; No. 940801940863.

Supplied with:

1 × cross beam with 2 castors with parking brakes, 1 × cross beam with 2 fixed wheels, 1 × push handle set.

Attention:

Because of the risk of tipping over, when installing the mobility unit comply strictly with the specified maximum cabinet height.
When calculating the load capacity, please take account of the tare weight of the cabinet / tool cabinet.

Note:

Mobility unit suitable for GridLine cabinets up to a maximum height of 1250 mm. Maximum load capacity overall 200 kg. Only for GridLine cabinets without drawers.

Warning:

Intended use
  • Wheels and push handle for mounting on GridLine cabinet or tool cabinet with maximum width of 1250 mm (50 G) as per combination table.
  • Push handle without mounting block for mounting on GridLine cabinet and tool cabinet.
  • Push handle with mounting block for mounting on workbench worktop (mobile).
  • If mounting on tool cabinet, replace drawers with GridLine drawers with one-hand individual drawer release system.

Reasonably foreseeable misuse
  • Do not stand or sit on the cabinet. Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Not for use in areas where the floor is loose or unpaved.
  • Not for mounting on cabinet with width 1500 mm or 2000 mm (60 G and 80 G).

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart