{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 65 kg | |
| Cabinet housing internal load capacity | 250 kg | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Height adjustment interval | 20 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Type | 1500/F | |
| Height | 600 mm | |
| Width | 1,500 mm | |
| Depth | 400 mm | |
| Usable height | 499 mm | |
| Usable depth | 325 mm | |
| Number of fixed shelves | 2 | |
| Number of shelves on the left – centre partition – on the right | 1/1 | |
| Cabinet fronts | Viewing window sliding door | |
| Electronic locking system can be retrofitted | yes | |
| ComfortClose | no | |
| Type of product | Wall cabinet |
| Article number | 954717 1500/F | |
| Manufacturer number | 954717 1500/F | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |