{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shelf load capacity / maximum distributed shelf load (on metal) | 65 kg | |
| Width | 488 mm | |
| Depth | 250 mm | |
| Thickness | 21 mm | |
| Suitable for number of storage bins No. 963321 size SB4 | 3 | |
| suitable for type | 500 mm | |
| Application range | Cabinet with shelves | |
| Storage shelf version | fixed shelf; straight shelf | |
| Type of product | Storage shelf |
| Article number | 954752 500 | |
| Manufacturer number | 954752 500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |