Nut spinner set, Number of tools: 8

Article no.: 952655 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
84 pieces in stock 84 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 9 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 8 pcs.
Colour, grey Anthracite grey
Colour blue; grey; orange
Number of tools 8
Handle properties ergonomic; non-slip
Size of drive output, for hex socket screws 5
Type of product socket spanner
Surface chrome-plated
Set yes
Drive handle
Output drive for hex socket screws; for Phillips screws (PH); for slotted screws (SL)
Content set/ assortment

Identification & Classification

Article number 952655 8
EAN / GTIN 4067263723134
Manufacturer number 952655 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952655: 1 pc.
GARANT nut spinner set No. 622156 size 8 (5; 5.5; 6; 7; 8; 9; 10; 13): 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart