Ribbed rubber mat for drawers, Dimension in G: 12X20

Article no.: 951910 12X20
Price per 1 Piece (INR 9540.00 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
114 pieces in stock 114 pieces available in 11-14 working days

Select article variation and quantity

Dimension in G Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 300 mm
Depth 500 mm
Width in G 12
Depth in G 20
Thickness 3 mm
suitable for drawers in G 12×20G
Material Rubber
Surface Grooves
Type of product Ribbed rubber mat

Identification & Classification

Article number 951910 12X20
EAN / GTIN 2050002006355
Manufacturer number 759S5030BL
Manufacturer/responsible person Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com

Description

Application:

For protective, non-slip, and quiet tool storage.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart