{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Colour, grey | Anthracite grey | |
| Material | Plastic | |
| Colour | grey | |
| Width | 100 mm | |
| Height | 50 mm | |
| Manufacturer-specific unit | G | |
| Width in G | 4 | |
| Suitable for | Drawers | |
| Front height | 75 mm | |
| With label holder | no | |
| Content | single part | |
| Type of product | Partition wall |
| Article number | 951741 75 | |
| EAN / GTIN | 4062406136918 | |
| Manufacturer number | 951741 75 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |