Slotted edge partitions set, 2 pieces Depth 20G, suitable for drawer front height: 75mm

Article no.: 951570 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,042 pieces in stock 1,042 pieces available in 11-14 working days

Select article variation and quantity

suitable for drawer front height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
suitable for drawer front height 75 mm
suitable for drawers usable depth 500 mm
suitable for drawers usable depth in G 20
Type of product Slotted divider

Identification & Classification

Article number 951570 75
EAN / GTIN 4062406194659
Manufacturer number 951570 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slotted edge partitions of plastic for division of drawers. Edge partitions are necessary if dividers are inserted right up to the edge of the drawer. One set is sufficient to fill a drawer.

Suitable for:

Usable drawer depth 20G.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart