• The item cannot be ordered due to missing prices.

Base frame without cover 36E

Article no.: 946340 36E
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Bay depth in units 27 units
suitable for racking bay width 36 E
Type of product Baseframe

Identification numbers & Classifications

Article number 946340 36E
EAN / GTIN 4045197430410

Description

Version:

Sturdy frame of angle iron with cross bracing, rigidly welded. Front height 50 mm. Absolutely necessary for the stabilisation of each shelving bay. Can be used with No. 946330 or 946344 as the lowest storage shelf.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart