• The item cannot be ordered due to missing prices.

Bamboo worktop approx. 25 mm thick

Article no.: 942968

Product details

Technical Data

Drawer usable width × usable depth in G 36×27 U
Width 717 mm
Depth 572 mm
Width in units 36 E
Depth in units 27 E
Thickness 25 mm
Material of cover plate Bamboo
Type of product Cover plate

Identification numbers & Classifications

Article number 942968
EAN / GTIN 4045197782809

Description

Suitable for:

Tool cabinet body No. 942958.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart