Perforated panel upright cabinet width 40G with Plain sheet metal swing doors, Height: 2000mm

Article no.: 942171 2000
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
2000
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Part described casing
Coating powder-coated
Colour, grey Light grey; Anthracite grey
Part described, Light grey Korpus
Part described, Anthracite grey Türen
Quality and test seal GS TÜV Rheinland
Material sheet metal
Colour grey; grey
Colour selection GARANT colours
With door yes
Total number of doors 2 pcs.
Door design swing door/revolving door
Door opening angle 250 degrees
Door fronts with solid sheet metal
Shape of door handle push handle for trolley
Cabinet ventilation no
Type of lock cylinder lock
With vertical pull-out frames yes
Total number of vertical pull-out frames 3 pcs.
Vertical pull-out frame guides guided on telescopic runners
Vertical pull-out frame type perforated panel vertical pull-out
Vertical pull-out frame usable depth TnV 656 mm
Vertical pull-out frame usable height HnV 1,692 mm
Pull-out perforated panels adjustment grid 25 mm
With perforated panel grid interval yes
Hole shape square
Hole width 9 mm
Hole height 9 mm
Hole spacing 37 mm
Hoffmann perforated panel grid interval yes
Body width in G 40
Body depth in G 28
Load capacity 1,000 kg; 80 kg
Load capacity, distributed no; no
Part described Schrankgehäuse innen; Vertikalauszug
Type of product upright cabinet
Installation position floor anchoring
Weight 186 kg
Set-up and installation situation free-standing cabinet
Area of application workshop
Configuration configured
Overall width Bg 1,000 mm
Overall depth Tg 700 mm
Overall height Hg 2,000 mm
Body width Br 1,000 mm
Body depth Ti 700 mm
Body height Ho 2,000 mm
Manufacturer-specific unit, body G

Identification & Classification

Article number 942171 2000
EAN / GTIN 4069515001106
Manufacturer number 942171 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Perforated panel upright cabinets with pull-out panels and swing doors, reinforced on the inside and can be locked by 2-component Haptoprene® slide handle with a cylinder lock. With free-standing vertical pull-out frames, with □ 9×9mm at 37 mm intervals for mounting GARANT easyFix hooks and holders, and perforated panel accessories. Perforated panels adjustable on a 25-mm grid. The perforated panels are arranged as telescopic sections. Load capacity per pull-out frame 80 kg.
Only one frame can be pulled out at a time.

Supplied with:

3 pc. storage trays No. 942197 size 28; 4 pc. GARANT easyFix universal holder 45° No. 955590 size 75; 4 pc. GARANT easyFix universal holder 90° No. 955600 size 100×100.

Colour:

Standard body RAL 7035 light grey, doors RAL 7016 anthracite powder−coated.

Note:

For suitable accessories such as GARANT easyFix hooks and holders see Group 95.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed and keep doors closed.
  • Perforated panels for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • 2.2.1.
  • Upright cabinet perforated panel vertical pull-out frames for holding tool carriers, storage trays or perforated panel accessories, GARANT easyFix hooks and holders.
  • Storage shelves cannot be hooked into the pull-out frames.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, perforated panels and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart