Basic lighting set for GridLine cabinets with swing doors, for cabinet height: 750/800mm

Article no.: 940501 750/800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

for cabinet height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Plug type, input F; GST plug-in system
Power consumption 12 W
Illumination 870 lm
Type of product Lighting strip

Identification & Classification

Article number 940501 750/800
EAN / GTIN 4062406134266
Manufacturer number 940501 750/800
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Complete sets contain all components for installation of internal lighting within a GridLine cabinet. They contain LED lights in 2 lengths, 570 mm and 870 mm. Plug connectors are protected against polarity reversal. The power consumption depends on the number of LED lamps in the set.
Lamps: With 30° beam angle for non-dazzling lighting. Integral magnets for free positioning in the interior of the cabinet. Rated voltage 24 V/DC, light colour approx. 6000 K, CRI 80, energy class A+.
LED lamps, length 870 mm: Power consumption 8.5 W; illumination 437 lm.
LED lamps, length 570 mm: Power consumption 5.5 W; illumination 676 lm.
Power supply unit: Designed especially for LED and lighting applications. Protected against short circuits, overload, overvoltage and overheating (auto-recovery). Input industrial plug No. 928491 size 3 fitted.
Input voltage 90 – 305 V/AC; output voltage 24 V/DC; output current 2.5 A; power 60 W; IP67.
Switch: When the door is opened, the lighting is switched on automatically. Ready wired unit for easy installation.
Conductor rail: Intelligent cable management enables you to install the lamps at the desired height. Installation via integrated magnetic strip. Turning connectors are labelled. Not for sets No. 940501.
Cabling: all required connecting cables between the individual components. Connecting cable with German Schuko plug No. 928640 size DE/2. The number and type of cables varies according to the set.
Lighting sets for side lighting of the interior of the cabinet. The lamps are installed at the sides of cabinet body. Connecting 2 lamps illuminates the entire height of the cabinet. Sets are tailored to suit our GridLine cabinets and may be installed only in them.
Basic sets for side lighting of the interior of the cabinet.
The lighting set incorporates built-in LED lamps, which cannot be exchanged. The operating unit (mains adapter and cable) can be replaced by the end user.

Fitted with:

Number of lamps 570 mm: 2

Supplied with:

LED lamps, switched-mode power supply, switch, cabling.

Note:

  • A maximum of 6 lamps, length 870 mm or 9 lamps, length 570 mm can be connected to a single power supply unit.
  • The system is not dimmable.
  • All sets are fitted with a German SchuKo plug. For other countries please order the appropriate connecting cable No. 928640 separately.
  • The switch cannot be fitted in cabinets of width 20G.
  • Not suitable for roller shutter cabinets.
  • The sets are suitable only for swing-door cabinets.

Warning:

Intended use
  • LED lamps for mounting on the sides of GridLine swing-door cabinets.
  • Cabinet for automatic lighting.
  • An optional switch available for installation; this switches the lighting on when the cabinet is opened.
  • The LEDs are not replaceable.
  • For work in industrial environments.
  • For use indoors.
  • Plug type F for connection to the 230 Volt mains power supply.
  • Order a suitable connecting cable No. 928640 as necessary to suit other sockets.

Reasonably foreseeable misuse
  • If the LED lighting strip is 570 mm long, do not connect more than 9 LED lamps to the switched-mode power supply unit.
  • If the LED lighting strip is 870 mm long, do not connect more than 6 LED lamps to the switched-mode power supply unit.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised changes or modifications to it.
  • Do not connect any other components to the switched-mode power supply unit.
  • Not for use under tropical climatic conditions.
  • Not for use if the switched-mode power supply unit, LED lamps or cable are damaged.
  • Do not crush the cable or expose it to damage by sharp edges.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart