• The item cannot be ordered due to missing prices.

Worktop of beech marine ply with edge protection 1500 mm

Article no.: 937022 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Length 1,500 mm
Depth 700 mm
Thickness 50 mm
Worktop length 1,500 mm
Material of worktop Beech marine ply
Worktop surface clear varnished
with edge protection yes
Type of product Workbench top

Identification numbers & Classifications

Article number 937022 1500
EAN / GTIN 4045197677860

Description

Version:

Holes are provided on the underside of the worktop for securing drawer units and support legs (KOMBI range).
Worktop for general requirements. Made of peeled beech veneer, with multiple cross layers, glued, non-warping, and waterproof. The edges are smoothed, the surface is sanded and sealed with clear UV varnish. Beech marine ply is resistant to sprayed water and to dirt, and largely resistant to oil, grease, solvents, and chemicals. (These do however affect the appearance of the surface). With stainless sheet metal covering.
With additional 1-side metal edge protector on the front.
Inlaid metal edge protection strip 50×50×4 mm.

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart