• The item cannot be ordered due to missing prices.

Workbench, left side 5 drawers, right side 1 door, centre part open 1900L mm

Article no.: 934450 1900L
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Design version: Steel hollow section construction
  • Workbench height: 930
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,200
  • Insert thickness: 50

Product details

Technical Data

Design version Steel hollow section construction
Workbench height 930 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 1,200 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Height adjustment 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-H-filebænk
Height 930 mm
Worktop length 1,900 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Support cabinet width 1,800 mm
Support cabinet depth 630 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Door height (right) 620 mm
Number of drawers 5
Material of worktop Beech marine ply
Surface worktop clear varnished
Workbench for installation in a row yes – left part of the workbench
Weight 187 kg
Type of product Workbench

Identification numbers & Classifications

Article number 934450 1900L
EAN / GTIN 4045197483782

Description

Version:

  • Worktop 50 mm thick, non-warping beech marine ply, finished with clear varnish.
  • Frame cabinet of sheet metal, can be locked centrally with a cylinder lock. Rectangular hollow section supports, with height adjustment screws.
  • Sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90 %.
  • Sheet metal doors, with pocket on the inside for drawings.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (left): 60; 80; 100; 140; 240 mm
Door height (right): 620 mm
Number of height-adjustable storage shelves (centre): 1
Number of height-adjustable storage shelves (right): 1

Colour:

Body RAL 7035 light grey, drawers and doors RAL 5005 signal blue powder-coated.

Note:

For accessories and dividers see No. 960030960180. For Aqurado organiser system see No. 960900961290.
Also available with different drawer configurations. Prices on request.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart