• The item cannot be ordered due to missing prices.

Storage shelf 1

Article no.: 932025 1
1
Standard configurations usually have faster delivery times.
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable width 550 mm
Usable depth 650 mm
Application range Tool cabinet
Type of product Storage shelf

Identification numbers & Classifications

Article number 932025 1
EAN / GTIN 4062406107109

Description

Version:

Additional shelves for auxiliary cabinet 24×28G.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart