Recessed support leg including manual height adjustment, Support leg height: 800mm

Article no.: 927042 800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
66 pieces in stock 66 pieces available in 11-14 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Support leg height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height adjustment range 800 mm - 950 mm
Width 50 mm
Depth 475 mm
suitable for worktop depth 750 mm
Type of product Support leg

Identification & Classification

Article number 927042 800
EAN / GTIN 4062406107864
Manufacturer number 927042 800
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Support legs without rear panel or cupboards require stabilising plates No. 927122 for stiffening. Recessed support legs cannot be converted into mobile support legs.
Pre-assembled workbenches must be secured against tipping.

Warning:

Intended use
  • Mount only on suitable holes.
  • Support leg for installation on the worktop of the GridLine Vario workbench.
  • Installation only in conjunction with a rear panel, drawer casing or stabilising plates.
  • Cable ducts in the leg for laying connecting cables.
  • Corner support leg for installation on a corner worktop.
  • Height adjustable, to ensure a level working surface.
  • Installation only in conjunction with a rear panel or two stabilising plates.
  • 927122.
  • Cable ducts in the leg for laying cables.
  • Stabilising plate for installation on the worktop and support leg of the GridLine Vario workbench.
  • For stiffening and stabilising the workbench.
  • Double stabilising plate: For connecting two worktops.
  • For flush alignment of two worktops we recommend the additional installation of a joint connection/connector clips.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart