{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | GARANT GreenPlus | |
| Width | 1,000 mm | |
| Depth | 750 mm | |
| Thickness | 50 mm | |
| Coating | without | |
| Surface | oiled | |
| Shape | rectangular | |
| Version | glued solid wood battens | |
| Type of product | worktop | |
| Material | beech |
| Article number | 926041 1000 | |
| EAN / GTIN | 4062406102289 | |
| Manufacturer number | 926041 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |