{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Sustainability | GARANT GreenPlus | |
| Length | 1,000 mm | |
| Depth | 800 mm | |
| Thickness | 50 mm | |
| Material of worktop | Bamboo | |
| Worktop covering | sanded, oiled leaving no residues | |
| Type of product | Workbench top |
| Article number | 926005 1000 | |
| EAN / GTIN | 4062406218942 | |
| Manufacturer number | 926005 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |