This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer casing complete with drawers wheeled, Model: S4H

Article no.: 920110 S4H

Select article variation and quantity

Model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 920110 S4H
Manufacturer number 920110 S4H
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For drawer runner mountings at 20 mm intervals. Can be locked centrally with cylinder lock. The anti-tip lock means that only 1 drawer can ever be open at a time. The casing cannot tip over.
With black ABS plastic shelf and push handle, 4 castors (2 with parking brakes) ⌀ 100 mm with grey, abrasion-resistant thermoplastic rubber tyres, ABS plastic casing.

Application:

Drawer casing for individual equipment of the workstation No. 920001920023.

Fitted with:

Drawer front height: 60; 100; 300 mm

Colour:

Body RAL 7035 light grey, drawers RAL 5005 signal blue, powder−coated.

Note:

300 mm drawer suitable for suspension files.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart