Version:
Base frame of steel hollow section 60×40×2 mm, with
integral cable channels and cable slots.
Includes height adjustment screws (25 mm adjustment range).
The height of the work top is adjustable from 720 − 920 mm at 25 mm intervals
. Optionally with
hydraulic height adjustment (max. load 300 kg). Adjustment range from
720 - 920 mm by means of a
hand crank or a
230 V electric motor with inching switch. Choice of either
Eluplan or
Eterlux worktop. Drawer unit of sheet metal with
cylinder lock, central locking and
anti-tilt mechanism. Drawers of sheet metal with aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and silent opening - can be pulled out 90 % - load capacity 100 kg. With slots for drawer dividers on the inner faces.
Cable routing: Integral cable channels, cable slots, and removable side panels enable an easy and tidy cable routing. Side panels turn through 180° to allow additional cable slots.
Eluplan worktops: 40 mm thick. Suitable for laboratories and electronic areas as well as engineering workstations. Light grey marble effect plastic coating,
abrasion and impact resistant surface. A central strip wood core and a matching bottom face covering ensure a non-warping worktop. The coating is anti-static and resistant to dilute acids and alkalis, also heat resistant for short periods up to approx. 250 °C. The tough and hard surface is particularly suitable for sensitive components. All edges pale grey ABS veneered.
Height adjustment: 200 mm adjustment range at 25 mm intervals (No.
920000 /
920010)
Base unit without drawer unit, for individual configuration with fixed or movable frames.
Colour:
Two-tone RAL 7035 light grey / RAL 5005 signal blue powder-coated.
Note: