{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | silver | |
| Surface | powder-coated | |
| Type of product | perforated panel | |
| Width | 397 mm | |
| Height | 560 mm | |
| Hole shape | square | |
| Hole dimension | 9 mm | |
| Hole spacing (grid) | 37 mm | |
| Material | Sheet metal |
| Article number | 918580 SP1 | |
| EAN / GTIN | 4045197613554 | |
| Manufacturer number | 918580 SP1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |