Set of spare blades ceramic 2 pieces, Type: 2C

Article no.: 842059 2C
New product
Set price 2 Piece (INR 1039.50 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
255 pieces in stock 255 pieces available in 11-14 working days

Select article variation and quantity

Type Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 2 pcs.; 2 pcs.
Content set; set
Type of product Blade
Material ceramic
Thickness of blade 0.65 mm
Width of blade 19 mm
Length of blade 55.5 mm
Shape of blade trapezoidal; trapezoidal
Blade facets 2-fold; 2-fold
Type of blade trapezoidal blade; trapezoidal blade
Number of blades 2; 2
Ground 2-sided cutting; wide grind

Identification & Classification

Article number 842059 2C
EAN / GTIN 4002632801730
Manufacturer number 1760099.25
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 Solingen, Germany, www.martor.de

Description

Material:

Ceramic.

Suitable for:

Safety knife SECUPRO 625 No. 842050;
Safety knife SECUPRO MEGASAFE No. 842052;
Safety knife SECUPRO MAXISAFE No. 842054 size 1;
Safety knife SECUNORM 525 No. 842079 size 1.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart